10 pieces in stock at Vaughan, ON as of 5:48 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 5:48 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 324 g |
| Colour | Red |
| EAN | 4045989950638 |
| Minimizes wearing and substance loss of lubricated surfaces |
| Low dust and dirt adhesion |
| Resistant against salt and splash water, as well as weak acids and alkaline solutions |
| High pressure parts to be lubricated |
| Material compatibility |
| Contains no silicone, resin or acid |
| Improves lubricity due to thermoplastic surface smoothing (OMC2 technology) |
| Reduces friction temperature,resulting in longer lubricating effect |
| Low wear |
| Suitable especially for lubrication of open parts outside |
| Long-term lubrication of the parts |
| No rinsing off of the grease due to rain, splashes, cleaning solutions, etc |
| High corrosion protection property |
| Resistant to high pressure loads |
| Excellent noise and vibration damping properties |
| Compatible with plastic, metal, painted surfaces, etc |